https://www.bdiexpress.com/medias/INDREMWASHER-BEARINGLOCK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODF8aW1hZ2UvanBlZ3xhRE16TDJobU1DOHhNRFU0TnpJeU1qTTBNemN4TUM5SlRrUlNSVTFYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmTXpBd2VETXdNQzVxY0djfDY4NWM4NTQyNGRhYmFhMWY5YWUyM2VjMWE4ZDM3ZGJkNDFkNjY5NDY2YTQyNDE5ZTJlYzQxOTRhOGFlNTBlNDU
                
                https://www.bdiexpress.com/medias/INDREMWASHER-BEARINGLOCK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODF8aW1hZ2UvanBlZ3xhRE16TDJobU1DOHhNRFU0TnpJeU1qTTBNemN4TUM5SlRrUlNSVTFYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmTXpBd2VETXdNQzVxY0djfDY4NWM4NTQyNGRhYmFhMWY5YWUyM2VjMWE4ZDM3ZGJkNDFkNjY5NDY2YTQyNDE5ZTJlYzQxOTRhOGFlNTBlNDU
                
					
						
									ROD ENDS MECHANICAL
								ROD ENDS MECHANICAL
							
						
					MB-15 L/W
				 
				ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
						
                            
								MB 15 WASHER ; BEARING LOCK WASHER
104MM Outside Diameter; 75MM Inside Diameter; 1.5MM Thickness; 8MM Tang Width; No Reversing Tang; KM-15 Locknut Part Number
                         	Part #
	                    
	                      	MB15
							BDI #
						
	                      	17199479
							
						
Details
                    
                        3.2
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-15-L-W/p/17199479
						
		
		
		
				Your Price
				
						
							$ 3.20 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31161801
					Weight / Kilogram
				0.04
					Product Group - BDI
				B02222
					Reversing Tang
				
					No
			Locknut Part Number
				
					KM-15
			Inch - Metric
				
					Metric
			Category - BDI
				
					Retaining and Locking Devices Lockwashers
			Harmonized Tariff Code
				
					7318.21.00.90
			Noun
				
					Washer
			Weight / LBS
				
					0.08
			Long Description
				
					104MM Outside Diameter; 75MM Inside Diameter; 1.5MM Thickness; 8MM Tang Width; No Reversing Tang; KM-15 Locknut Part Number
			Tang Width
				
					0.315 Inch | 8 Millimeter
			Outside Diameter
				
					4.094 Inch | 104 Millimeter
			Thickness
				
					0.059 Inch | 1.5 Millimeter
			Inside Diameter
				
					2.953 Inch | 75 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
