DODGE
DODGE
MB40
DODGE DODGE
Description
MB40 LOCKWASHER, USAF USN SAF-XT BEARING, POR (SMARTCATALOG)
Lock Washer; 262MM Outside Diameter; 200MM Inside Diameter; 2.5MM Thickness; 20MM Tang Width; No Reversing Tang; KM-40 Locknut Part Number
Part #
046856
BDI #
27291550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB40/p/27291550
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
782475965298
Weight / US pound
0.29
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-40
Other Features
226MM Face Diameter
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46856
Weight / LBS
0.293
Long Description
Lock Washer; 262MM Outside Diameter; 200MM Inside Diameter; 2.5MM Thickness; 20MM Tang Width; No Reversing Tang; KM-40 Locknut Part Number
Tang Width
0.787 Inch | 20 Millimeter
Inside Diameter
7.874 Inch | 200 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Outside Diameter
10.315 Inch | 262 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


