WHITTET-HIGGINS
WHITTET-HIGGINS
MBA-16
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBA-16 LOCKWASHER ; 112MM OD 80MM ID 1.8MM THK
112MM Outside Diameter; 80MM Inside Diameter; 1.8MM Thickness; 8.001MM Tang Width; No Reversing Tang; KMM-16 | KM-16 Locknut Part Number
Part #
MBA-16
BDI #
968005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBA-16/p/968005
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.046
EAN
0751968761600
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KMM-16 | KM-16
Other Features
Face Dia 95 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MBA-16
Weight / LBS
0.1
Long Description
112MM Outside Diameter; 80MM Inside Diameter; 1.8MM Thickness; 8.001MM Tang Width; No Reversing Tang; KMM-16 | KM-16 Locknut Part Number
Thickness
0.071 Inch | 1.8 Millimeter
Tang Width
0.315 Inch | 8 Millimeter
Inside Diameter
3.15 Inch | 80 Millimeter
Outside Diameter
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


