WHITTET-HIGGINS
WHITTET-HIGGINS
MBS-10
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBS-10 LOCKWASHER ; 92MM ID 74MM OD 1.3MM THK
74MM Outside Diameter; 50MM Inside Diameter; 1.25MM Thickness
Part #
MBS-10
BDI #
968027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBS-10/p/968027
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.014
EAN
0751968766001
Product Group - BDI
B02222
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
74MM Outside Diameter; 50MM Inside Diameter; 1.25MM Thickness
Inside Diameter
1.969 Inch | 50 Millimeter
Outside Diameter
2.913 Inch | 74 Millimeter
Thickness
0.049 Inch | 1.25 Millimeter
Tang Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh