WHITTET-HIGGINS
WHITTET-HIGGINS
MBS-18
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBS-18 LOCKWASHER ; 91MM ID 126MM OD 1.8MM THK
126MM Outside Diameter; 90MM Inside Diameter; 1.8MM Thickness
Part #
MBS-18
BDI #
968035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBS-18/p/968035
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.061
EAN
0751968766803
Product Group - BDI
B02222
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
126MM Outside Diameter; 90MM Inside Diameter; 1.8MM Thickness
Thickness
0.071 Inch | 1.8 Millimeter
Tang Width
0 Inch | 0 Millimeter
Inside Diameter
3.543 Inch | 90 Millimeter
Outside Diameter
4.961 Inch | 126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh