WHITTET-HIGGINS
WHITTET-HIGGINS
PW-01
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PW-01 LOCKWASHER ; KEY BENT
1-7/64" Outside Diameter; 31/64" Inside Diameter; 0.042" Thickness; 0.12" Tang Width; No Reversing Tang; PN-01 | PL-01 Locknut Part Number
Part #
PW-01
BDI #
967357

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/PW-01/p/967357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.003
EAN
0751968420101
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
PN-01 | PL-01
Other Features
Precision | Face Dia 0.734 | 9 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
PW-01
Long Description
1-7/64" Outside Diameter; 31/64" Inside Diameter; 0.042" Thickness; 0.12" Tang Width; No Reversing Tang; PN-01 | PL-01 Locknut Part Number
Inside Diameter
0.484 Inch | 12.294 Millimeter
Tang Width
0.12 Inch | 3.048 Millimeter
Thickness
0.042 Inch | 1.067 Millimeter
Outside Diameter
1.109 Inch | 28.169 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh