TIMKEN
TIMKEN
W 00
TIMKEN TIMKEN
Description
W 00 BEARING LOCKWASHER ; POR
Locking Washer; 1-1/64" Outside Diameter; 31/64" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; Reversing Tang; N-00 | NL-00 Locknut Part Number
Part #
W 00
BDI #
1374803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-00/p/1374803
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.091
EAN
0087796211988
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
N-00 | NL-00
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Long Description
Locking Washer; 1-1/64" Outside Diameter; 31/64" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; Reversing Tang; N-00 | NL-00 Locknut Part Number
Inside Diameter
0.484 Inch | 12.294 Millimeter
Outside Diameter
1.016 Inch | 25.806 Millimeter
Tang Width
0.12 Inch | 3.048 Millimeter
Thickness
0.046 Inch | 1.168 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


