

BCC PRODUCTS
BCC PRODUCTS
W-18
BCC PRODUCTS BCC PRODUCTS
Description
W-18
4-15/16" Outside Diameter; 3.582" Inside Diameter; 0.1" Thickness; 21/64" Tang Width; No Reversing Tang; AN-18 | NL-18 | NE-18 Locknut Part Number
Part #
W-18
BDI #
21582803

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-18/p/21582803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.07
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-18 | NL-18 | NE-18
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.bccproducts.com
Weight / LBS
0.154
Long Description
4-15/16" Outside Diameter; 3.582" Inside Diameter; 0.1" Thickness; 21/64" Tang Width; No Reversing Tang; AN-18 | NL-18 | NE-18 Locknut Part Number
Tang Width
0.328 Inch | 8.331 Millimeter
Thickness
0.1 Inch | 2.54 Millimeter
Inside Diameter
3.582 Inch | 90.983 Millimeter
Outside Diameter
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh