https://www.bdiexpress.com/medias/INDXXXXXXXXX-18262282-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mjl8aW1hZ2UvanBlZ3xhRFk0TDJnek15ODVPRFl4TWpBMk16RXdPVFF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkyTWpJNE1sOHpNREI0TXpBd0xtcHdad3w5MWNiOTBkZDNjNzlmZmVmZGFhMzQ3YjljODY3NjMwMGE4MzgxMTNjYzZlMjlhM2RkYTcwYmNiODZjMTZkODJl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18262282-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mjl8aW1hZ2UvanBlZ3xhRFk0TDJnek15ODVPRFl4TWpBMk16RXdPVFF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkyTWpJNE1sOHpNREI0TXpBd0xtcHdad3w5MWNiOTBkZDNjNzlmZmVmZGFhMzQ3YjljODY3NjMwMGE4MzgxMTNjYzZlMjlhM2RkYTcwYmNiODZjMTZkODJl
RINGBALL
RINGBALL
W05
RINGBALL RINGBALL
Description
W05 LOCKWASHER
Locking Washer; 0.989" Inside Diameter; 1-23/32" Outside Diameter; 0.04" Thickness; No Reversing Tang; N-05 Locknut Part Number
Part #
W05
BDI #
18262282
Details
1.99
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W05/p/18262282
Your Price
$ 1.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
EAN
0623647351191
Product Group - BDI
B02222
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Product Specification
Locking Washer; 0.989" Inside Diameter; 1-23/32" Outside Diameter; 0.04" Thickness; No Reversing Tang; N-05 Locknut Part Number
Long Description
Locking Washer; 0.989" Inside Diameter; 1-23/32" Outside Diameter; 0.04" Thickness; No Reversing Tang; N-05 Locknut Part Number

