https://www.bdiexpress.com/medias/INDXXXXXXXXX-18262282-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mjl8aW1hZ2UvanBlZ3xhRFk0TDJnek15ODVPRFl4TWpBMk16RXdPVFF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkyTWpJNE1sOHpNREI0TXpBd0xtcHdad3w5MWNiOTBkZDNjNzlmZmVmZGFhMzQ3YjljODY3NjMwMGE4MzgxMTNjYzZlMjlhM2RkYTcwYmNiODZjMTZkODJl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18262282-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mjl8aW1hZ2UvanBlZ3xhRFk0TDJnek15ODVPRFl4TWpBMk16RXdPVFF5TDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkyTWpJNE1sOHpNREI0TXpBd0xtcHdad3w5MWNiOTBkZDNjNzlmZmVmZGFhMzQ3YjljODY3NjMwMGE4MzgxMTNjYzZlMjlhM2RkYTcwYmNiODZjMTZkODJl
RINGBALL
RINGBALL
W13
RINGBALL RINGBALL
Description
W13 LOCKWASHER
Locking Washer; 2.588" Inside Diameter; 3-37/64" Outside Diameter; 0.053" Thickness; No Reversing Tang; N-13 Locknut Part Number
Part #
W13
BDI #
18262290
Details
4.84
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W13/p/18262290
Your Price
$ 4.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
EAN
0623647351276
Product Group - BDI
B02222
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Product Specification
Locking Washer; 2.588" Inside Diameter; 3-37/64" Outside Diameter; 0.053" Thickness; No Reversing Tang; N-13 Locknut Part Number
Long Description
Locking Washer; 2.588" Inside Diameter; 3-37/64" Outside Diameter; 0.053" Thickness; No Reversing Tang; N-13 Locknut Part Number
