WHITTET-HIGGINS
WHITTET-HIGGINS
WH-00
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WH-00 LOCKWASHER ; 0.406" ID 0.891" OD 0.046" THK
57/64" Outside Diameter; 13/32" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; Reversing Tang; N-00 Locknut Part Number
Part #
WH-00
BDI #
967827
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WH-00/p/967827
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.002
EAN
0751968710004
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
N-00
Other Features
Face Dia 0.64 | 9 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WH-00
Long Description
57/64" Outside Diameter; 13/32" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; Reversing Tang; N-00 Locknut Part Number
Outside Diameter
0.891 Inch | 22.631 Millimeter
Tang Width
0.12 Inch | 3.048 Millimeter
Thickness
0.046 Inch | 1.168 Millimeter
Inside Diameter
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


