WHITTET-HIGGINS
WHITTET-HIGGINS
WS-00
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WS-00 LOCKWASHER ; 0.875" OD 0.406" ID 0.046" THK
7/8" Outside Diameter; 13/32" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; No Reversing Tang; NS-00 Locknut Part Number
Part #
WS-00
BDI #
967874
Details
3.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WS-00/p/967874
Your Price
$ 3.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.002
EAN
0751968730002
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
NS-00
Other Features
Face Dia 0.64 | 9 Tangs | Key Bent | 302 or 304 Stainless Steel | Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WS-00
Long Description
7/8" Outside Diameter; 13/32" Inside Diameter; 0.046" Thickness; 0.12" Tang Width; No Reversing Tang; NS-00 Locknut Part Number
Inside Diameter
0.406 Inch | 10.312 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Tang Width
0.12 Inch | 3.048 Millimeter
Thickness
0.046 Inch | 1.168 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


