OILITE
OILITE
TT1205-1
OILITE OILITE
Description
TT1205-1 SINTERED BRONZE THRUST WASHER
Plain Thrust Washer; 0.75" Inside Diameter; 1.25" Outside Diameter; 0.125" Thickness; Oil-Impregnated Bronze Material
Part #
TT1205-1
BDI #
704917
Details
10.89
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/TT1205-1/p/704917
Your Price
$ 10.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0.02
EAN
0029176757563
Product Group - BDI
B04264
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://oilite.com
Product Detail
Thrust Washer
Product Specification
Plain Thrust Washer; 0.75" Inside Diameter; 1.25" Outside Diameter; 0.125" Thickness; Oil-Impregnated Bronze Material
Long Description
Plain Thrust Washer; 0.75" Inside Diameter; 1.25" Outside Diameter; 0.125" Thickness; Oil-Impregnated Bronze Material


