GATES
GATES
10085 10
GATES GATES
Description
10085 10. TAPER LOCK BUSHING
10" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
78599020
BDI #
1089796
Details
9544.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/10085-10/p/1089796
Your Price
$ 9,544.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
71.44
EAN
0072053112504
Product Group - BDI
M02194
Bushing Series
10085
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
10085 10.
Manufacturer Internal Number
7859-9020
Weight / LBS
157.5
Long Description
10" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter
Bore
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh