GATES
GATES
10085 8
GATES GATES
Description
10085 8. TAPER LOCK BUSHING
8" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
78599820
BDI #
1089798
Details
10260.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/10085-8/p/1089798
Your Price
$ 10,260.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
99.34
EAN
0072053112696
Product Group - BDI
M02194
Bushing Series
10085
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
10085 8.
Manufacturer Internal Number
7859-9820
Weight / LBS
219
Long Description
8" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
14.75 Inch | 374.65 Millimeter
Bore
8 Inch | 203.2 Millimeter
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh