Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10085 X 10-KW https://www.bdiexpress.com/medias/INDDODBUSHXX-TL3-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNjZ8aW1hZ2UvanBlZ3xhRGMzTDJoak1pOHhNRFEyT1RNd01EWXpNell6TUM5SlRrUkVUMFJDVlZOSVdGaGZWRXd6WDB0WFh6TXdNSGd6TURBdWFuQm58ODkyMmE4YWFhNTZkZDBmZDI4YTZmODAwMmQ2NWI3ZGFhMWZlYjBiOGY5N2NhMGU2YmU5ZGM2YjUyZWM4YjA5NQ
256388 Bushings 

DODGE DODGE

10085 X 10-KW

Description

10085 X 10-KW TAPER LOCK BUSHING

10" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing

Part #

117510

BDI #
256388

Details

5914.95 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,914.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
71.429
EAN
0782475094301
Product Group - BDI
M02194
Bushing Series
10085
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10085 X 10-KW
Manufacturer Internal Number
117510
Weight / LBS
157.5
Long Description
10" Bore; 14-3/4" Outside Diameter; 8-1/2" Length Thru Bore; 10085 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Bore
10 Inch | 254 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh