DODGE
DODGE
1108 X 5/8-KW
DODGE DODGE
Description
1108 X 5/8-KW TL BUSHING ; 5/8" BORE 1.511" OD 7/8" LTB
5/8" Bore; 1.511" Outside Diameter; 7/8" Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing
Part #
117075
BDI #
256117
Details
34.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1108-X-5-8-KW/p/256117
Your Price
$ 34.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.13
EAN
0782475508969
Product Group - BDI
M02194
Bushing Series
1108
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1108 X 5/8 KW
Manufacturer Internal Number
117075
Weight / LBS
0.29
Long Description
5/8" Bore; 1.511" Outside Diameter; 7/8" Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.511 Inch | 38.379 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh