Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1210 16MM https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTR8aW1hZ2UvanBlZ3xhRGN4TDJnd01TOHhNRFV3TmprMU1UVTRPVGt4T0M5SlRrUllXRmhDVlZOSVdGaGZWRXd4WDB0WFh6TXdNSGd6TURBdWFuQm58ZThmN2E3YjllM2U3NzlhOWExMWM2YmY4OTYzNzA3MGQyZWI4OWY1YzllODdkNzdlZDRkNzFlNGU1ODc3MGJjYw
615253 Bushings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

1210 16MM

Description

1210 16MM TAPERED BUSHING ; 16MM BORE 47.625MM OD 25.4MM LTB

Shaft Bushing; 16MM Bore; 47.625MM Outside Diameter; 25.4MM Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing

Part #

1210 16MM

BDI #
615253

Details

29.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 29.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.26
EAN
0697950210179
Product Group - BDI
M02194
Bushing Series
1210
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
1210 16MM
Weight / LBS
0.57
Long Description
Shaft Bushing; 16MM Bore; 47.625MM Outside Diameter; 25.4MM Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
0.63 Inch | 16 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh