DODGE
DODGE
1610 X 1-11/16-KW
DODGE DODGE
Description
1610 X 1-11/16-KW TL BUSHING ; 1-11/16" BORE 2-1/4" OD 1" LTB
1-11/16" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Part #
117071
BDI #
256114
Details
106.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1610-X-1-11-16-KW/p/256114
Your Price
$ 106.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.2
EAN
0782475587667
Product Group - BDI
M02194
Bushing Series
1610
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1610 X 1-11/16-KW
Manufacturer Internal Number
117071
Weight / LBS
0.45
Long Description
1-11/16" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh