MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3030 74
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 3030 74
Bushing, Shaft; 74MM Bore; 107.95MM Outside Diameter; 76.2MM Length Thru Bore; 3030 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
3030 74
BDI #
23287593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3030-74/p/23287593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 74MM Bore; 107.95MM Outside Diameter; 76.2MM Length Thru Bore; 3030 Bushing Series; Yes Keyway; Taper Lock Bushing
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
2.913 Inch | 74 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh