MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5050 4.735
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 5050 4.735
Bushing, Shaft; 4.735" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
5050 4.735
BDI #
23287649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5050-4-735/p/23287649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 4.735" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Yes Keyway; Taper Lock Bushing
Length Thru Bore
5 Inch | 127 Millimeter
Bore
4.735 Inch | 120.269 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh