GATES
GATES
7060 3-15/16NKS
GATES GATES
Description
7060 3.15/16NKS TAPER-LOCK BUSHING ; REBORABLE
3-15/16" Bore; 11/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; No Keyway; Taper Lock Bushing Style
Part #
78473106
BDI #
1114348
Details
4419.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/7060-3-15-16NKS/p/1114348
Your Price
$ 4,419.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
43.54
EAN
0072053110937
Product Group - BDI
M02194
Bushing Series
7060
Keyway Yes/No
No
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
7060 3.15/16NKS
Manufacturer Internal Number
7847-3106
Weight / LBS
96
Long Description
3-15/16" Bore; 11/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; No Keyway; Taper Lock Bushing Style
Length Thru Bore
6 Inch | 152.4 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh