MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E 50MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E 50MM QD BUSHING ; 50MM BORE 97.384MM OD 66.675MM LTB
Shaft Bushing; 50MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; Keyway; QD Bushing
Part #
E 50MM
BDI #
608225
Details
165.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/E-50MM/p/608225
Your Price
$ 165.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.54
EAN
0697950147994
Product Group - BDI
M02194
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
10
Long Description
Shaft Bushing; 50MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; Keyway; QD Bushing
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


