

DODGE
DODGE
G X 19MM-KW
DODGE DODGE
Description
G X 19MM-KW SPLIT TAPER BUSHING ; 19MM BORE
Shaft Bushing; 19MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Part #
471517
BDI #
22264263
Details
23.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/G-X-19MM-KW/p/22264263
Your Price
$ 23.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.14
EAN
0782477472381
Product Group - BDI
M02194
Bushing Series
G
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 19MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
1.172 Inch | 29.769 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh