TB WOODS
TB WOODS
JS 2 MPB
TB WOODS TB WOODS
Description
JS 2 MPB SHAFT BUSHING
2" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; No Keyway; QD Bushing Style
Part #
JS 2 MPB
BDI #
991409
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JS-2-MPB/p/991409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
9.513
EAN
0698672197441
Product Group - BDI
M02194
Bushing Series
JS
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
JS2MPB
Manufacturer Internal Number
JS2MPB
Weight / LBS
21
Long Description
2" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; No Keyway; QD Bushing Style
Outside Diameter
5.148 Inch | 130.759 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh