TB WOODS
TB WOODS
M 120MM
TB WOODS TB WOODS
Description
M 120MM SHAFT BUSHING
120MM Bore; 165.1MM Outside Diameter; 171.45MM Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Part #
M 120MM
BDI #
994756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/M-120MM/p/994756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
16.761
EAN
0698672706049
Product Group - BDI
M02194
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
M120MM
Manufacturer Internal Number
M120MM
Weight / LBS
37
Long Description
120MM Bore; 165.1MM Outside Diameter; 171.45MM Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh