MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MXT40 2 15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MXT40 2 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Bushing, Shaft; 2-15/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XT40 Bushing Series; Yes Keyway; XT Bushing
Part #
MXT40 2 15/16
BDI #
17800492
Details
181.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MXT40-2-15-16/p/17800492
Your Price
$ 181.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.99
EAN
0697950860428
Product Group - BDI
M00134
Bushing Series
XT40
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 2-15/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XT40 Bushing Series; Yes Keyway; XT Bushing
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh