CONTINENTAL
CONTINENTAL
N-5 ; 3/16
CONTINENTAL CONTINENTAL
Description
N-5 ; 3/16 QD BUSHING ; NON-RETURNABLE
5-3/16" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing Style
Part #
20181415
BDI #
412819
Details
1864.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/N-5-;-3-16/p/412819
Your Price
$ 1,864.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
25.447
EAN
0037256305603
Product Group - BDI
M02194
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
N-5 3/16 BUSHING
Manufacturer Internal Number
20181415
Weight / LBS
56.1
Long Description
5-3/16" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing Style
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
5.188 Inch | 131.775 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh