TB WOODS
TB WOODS
NS 3-15/16
TB WOODS TB WOODS
Description
NS 3-15/16 SHAFT BUSHING
3-15/16" Bore; 7" Outside Diameter; 6" Length Thru Bore; NS Bushing Series; Keyway; QD Bushing Style
Part #
NS31516
BDI #
992045
Details
981.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/NS-3-15-16/p/992045
Your Price
$ 981.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
25.368
EAN
0698672028479
Product Group - BDI
M02194
Bushing Series
NS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
NS31516
Manufacturer Internal Number
NS31516
Weight / LBS
56
Long Description
3-15/16" Bore; 7" Outside Diameter; 6" Length Thru Bore; NS Bushing Series; Keyway; QD Bushing Style
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh