MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P 5 15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P 5 15/16 QD BUSHING ; 5-15/16" BORE 8-1/4" OD 9-3/8" LTB QD
Shaft Bushing; 5-15/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Part #
P 5 15/16
BDI #
609857
Details
1748.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P-5-15-16/p/609857
Your Price
$ 1,748.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
43.18
EAN
0697950040189
Product Group - BDI
M02194
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
95.2
Long Description
Shaft Bushing; 5-15/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Bore
5.938 Inch | 150.825 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh