SKF
SKF
PHF TB5040X105MM
SKF SKF
Description
PHF TB5040X105MM TAPER BUSHING ; NON-RETURNABLE
Shaft Bushing; 105MM Bore; 177.8MM Outside Diameter; 101.6MM Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing
Part #
PHF TB5040X105MM
BDI #
1279515
Details
224.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/PHF-TB5040X105MM/p/1279515
Your Price
$ 224.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
10.05
EAN
7316572610800
Product Group - BDI
M02194
Bushing Series
5040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Shaft Bushing; 105MM Bore; 177.8MM Outside Diameter; 101.6MM Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
4.134 Inch | 105 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh