BROWNING
BROWNING
Q2 2 1/8
BROWNING BROWNING
Description
Q2 2 1/8 SPLIT TAPER BUSHING ; 2-1/8" BORE 2-7/8" OD 3-1/2" LTB
2-1/8" Bore; 2-7/8" Outside Diameter; 3-1/2" Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1079367
BDI #
326579
Details
107.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/Q2-2-1-8/p/326579
Your Price
$ 107.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.633
EAN
0662289210107
Product Group - BDI
M02194
Bushing Series
Q2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
Q2 2 1/8
Manufacturer Internal Number
1079367
Weight / LBS
3.7
Long Description
2-1/8" Bore; 2-7/8" Outside Diameter; 3-1/2" Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh