CONTINENTAL
CONTINENTAL
S-6 ; MPB
CONTINENTAL CONTINENTAL
Description
S-6 MPB BUSHING
6" Bore; 12-1/8" Outside Diameter; 15-3/4" Length Thru Bore; S Bushing Series; No Keyway; QD Bushing
Part #
20181516
BDI #
412920
Details
10222.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S-6-;-MPB/p/412920
Your Price
$ 10,222.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
201.848
EAN
0037256306617
Product Group - BDI
M02194
Bushing Series
S
Keyway Yes/No
No
Bushing Style
QD
Other Features
Minimum Plain Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181516
Weight / LBS
471
Long Description
6" Bore; 12-1/8" Outside Diameter; 15-3/4" Length Thru Bore; S Bushing Series; No Keyway; QD Bushing
Length Thru Bore
15.75 Inch | 400.05 Millimeter
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
12.125 Inch | 307.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh