CONTINENTAL
CONTINENTAL
SKL-1 ; 15/16
CONTINENTAL CONTINENTAL
Description
SKL-1 15/16 BUSHING
1-15/16" Bore; 2-13/16" Outside Diameter; 1-1/8" Length Thru Bore; SKL Bushing Series; Keyway; QD Bushing Style
Part #
SKL-1 ; 15/16
BDI #
413203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SKL-1-;-15-16/p/413203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.363
EAN
0037256309441
Product Group - BDI
M02194
Bushing Series
SKL
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
L Flangeless
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
20181799
Weight / LBS
0.8
Long Description
1-15/16" Bore; 2-13/16" Outside Diameter; 1-1/8" Length Thru Bore; SKL Bushing Series; Keyway; QD Bushing Style
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh