TB WOODS
TB WOODS
W 7 1/4 MPB
TB WOODS TB WOODS
Description
W 7 1/4 MPB SHAFT BUSHING
7-1/4" Bore; 17/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; No Keyway; QD Bushing Style
Part #
W714MPB
BDI #
990894
Details
2547.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/W-7-1-4-MPB/p/990894
Your Price
$ 2,547.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
75.651
EAN
0698672125765
Product Group - BDI
M02194
Bushing Series
W
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
W714MPB
Manufacturer Internal Number
W714MPB
Weight / LBS
167
Long Description
7-1/4" Bore; 17/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; No Keyway; QD Bushing Style
Length Thru Bore
11.375 Inch | 288.925 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter
Bore
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh