DODGE
DODGE
W X 4-3/4-KW
DODGE DODGE
Description
W X 4-3/4-KW QD BUSHING ; NON RETURNABLE
4-3/4" Bore; 10-7/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Keyway; QD Bushing
Part #
W X 4-3/4-KW
BDI #
257171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/W-X-4-3-4-KW/p/257171
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
105.63
EAN
0782475882564
Product Group - BDI
M02194
Bushing Series
W
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
W X 4-3/4 KW
Manufacturer Internal Number
120183
Weight / LBS
250
Long Description
4-3/4" Bore; 10-7/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Keyway; QD Bushing
Outside Diameter
10.437 Inch | 265.1 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Length Thru Bore
11.375 Inch | 288.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh