BROWNING
BROWNING
W2 6 7/8
BROWNING BROWNING
Description
W2 6 7/8 SPLIT TAPER BUSHING ; NON-RETURNABLE
6-7/8" Bore; 8-1/2" Outside Diameter; 11-1/4" Length Thru Bore; W2 Bushing Series; Keyway; Split Taper Bushing Style
Part #
W2 6 7/8
BDI #
327981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/W2-6-7-8/p/327981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
60.382
EAN
0662289168750
Product Group - BDI
M02194
Bushing Series
W2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
W2 6 7/8
Manufacturer Internal Number
1081561
Weight / LBS
133
Long Description
6-7/8" Bore; 8-1/2" Outside Diameter; 11-1/4" Length Thru Bore; W2 Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
11.25 Inch | 285.75 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh