MASTERDRIVE
MASTERDRIVE
W7.3/4
MASTERDRIVE MASTERDRIVE
Description
W7.3/4 QD BUSHING ; 7.3/4 BORE
7-3/4" Bore; 10-7/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Keyway; QD Bushing
Part #
2105008190
BDI #
657132
Details
2607.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/W7-3-4/p/657132
Your Price
$ 2,607.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
90.8
EAN
0806372102454
Product Group - BDI
M02194
Bushing Series
W
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
200
Long Description
7-3/4" Bore; 10-7/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Keyway; QD Bushing
Outside Diameter
10.437 Inch | 265.1 Millimeter
Length Thru Bore
11.375 Inch | 288.925 Millimeter
Bore
7.75 Inch | 196.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh