Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XTB25X1-3/4 https://www.bdiexpress.com/medias/INDXXXBUSHXX-XTB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzF8aW1hZ2UvanBlZ3xhREkxTDJnNE9DOHhNRFV3TmprNU9UTTVPRFF6TUM5SlRrUllXRmhDVlZOSVdGaGZXRlJDWHpNd01IZ3pNREF1YW5CbnwwNDdmYjBkNjQ4MWY5OGZmYjRlYjYxYzNmNGFkNTQ0YTU5ZjY3NWQ1MmJmZmVkNGMxZmQ2YjRiMzkxMGE5ZjA1
27568221 Bushings 

DODGE DODGE

XTB25X1-3/4

Description

XTB25X1-3/4 QD BUSHING HUB

Shaft Bushing; 1-3/4" Bore; 4-7/16" Outside Diameter; 1-1/4" Length Thru Bore; XT Bushing Series; Keyway; Steel

Part #

XTB25X1-3/4

BDI #
27568221

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.16
EAN
0782477596964
Product Group - BDI
M00134
Bushing Series
XTB25
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.6
Long Description
Shaft Bushing; 1-3/4" Bore; 4-7/16" Outside Diameter; 1-1/4" Length Thru Bore; XT Bushing Series; Keyway; Steel
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh