DODGE
DODGE
XTB70X6-15/16
DODGE DODGE
Description
XTB70X6-15/16 XT BUSHING
Shaft Bushing; 6-15/16" Bore; 13-15/16" Outside Diameter; 4-11/16" Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing
Part #
XTB70X6-15/16
BDI #
633445
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB70X6-15-16/p/633445
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
30.99
EAN
0782476980764
Product Group - BDI
M00134
Bushing Series
XTB70
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
66.3
Long Description
Shaft Bushing; 6-15/16" Bore; 13-15/16" Outside Diameter; 4-11/16" Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
4.688 Inch | 119.075 Millimeter
Outside Diameter
13.938 Inch | 354.025 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh