1C-037-S https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MHxpbWFnZS9qcGVnfGFHTTJMMmd6TlM4eE1EYzJPRFkyTURFek5UazJOaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5VFUxOHpNREI0TXpBd0xtcHdad3xiM2I4ZWU0OWE3Y2JmNzY5MWM0YzQwMjFiZTM5MzJmMmQ4N2E0YjIxYWYzMDU5YTBlYTkyOGY4OGNmYzBjOTlk
193260 Collars 

CLIMAX METAL CLIMAX METAL

1C-037-S

Description

1C-037-S CLAMP COLLAR ; 3/8" BORE SS 1-PIECE 20/BOX

3/8" Bore; Shaft Collar; Stainless Steel; 7/8" Outside Diameter; 3/8" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split

Part #

1C-037-S

BDI #
193260

Details

18.15 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.044
EAN
0044861191361
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
3/8" Bore; Shaft Collar; Stainless Steel; 7/8" Outside Diameter; 3/8" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Width
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh