

CLIMAX METAL
CLIMAX METAL
1C-050-A
CLIMAX METAL CLIMAX METAL
Description
1C-050-A CLAMP COLLAR ; 1/2" BORE ALUMINUM 1-PIECE 20/BOX
1/2" Bore; Shaft Collar; Aluminum; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split
Part #
1C-050-A
BDI #
193267
Details
8.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1C-050-A/p/193267
Your Price
$ 8.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
EAN
0044861296745
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
8-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Long Description
1/2" Bore; Shaft Collar; Aluminum; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split
Outside Diameter
1.125 Inch | 28.575 Millimeter
Width
0.406 Inch | 10.312 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh