

CLIMAX METAL
CLIMAX METAL
1C-250
CLIMAX METAL CLIMAX METAL
Description
1C-250 CLAMP COLLAR ; 2-1/2" BORE BLK OXD STL 1-PIECE 5/BOX
2-1/2" Bore; Shaft Collar; Steel; 3-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; One Piece Split
Part #
1C-250
BDI #
193384
Details
83.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1C-250/p/193384
Your Price
$ 83.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.444
EAN
0044861130377
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | No Relief Cut
Inch - Metric
Inch
Long Description
2-1/2" Bore; Shaft Collar; Steel; 3-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; One Piece Split
Outside Diameter
3.75 Inch | 95.25 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh