

BOSTON GEAR
BOSTON GEAR
2SC137
BOSTON GEAR BOSTON GEAR
Description
2SC137 CLAMPING COLLAR ; 2-PIECE
Shaft Collar; 1-3/8" Bore; Not Threaded; 2-3/8" Outside Diameter; 1/2" Width; Steel; Two Piece Split Recessed Screw
Part #
2SC137
BDI #
170268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SC137/p/170268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.191
EAN
0781711491614
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
1/4-28
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49161
Long Description
Shaft Collar; 1-3/8" Bore; Not Threaded; 2-3/8" Outside Diameter; 1/2" Width; Steel; Two Piece Split Recessed Screw
Width
0.5 Inch | 12.7 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh