

BOSTON GEAR
BOSTON GEAR
2SSC218
BOSTON GEAR BOSTON GEAR
Description
2SSC218 CLAMPING COLLAR ; NON-RETURNABLE SS 2-3/16"
Shaft Collar; 2.188" Bore; Not Threaded; 3.5" Outside Diameter; 0.625" Width; Stainless Steel; Two Piece Split Recessed Screw
Part #
49221
BDI #
23231928
Details
559.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SSC218/p/23231928
Your Price
$ 559.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.377
EAN
0781711492215
Product Group - BDI
M02302
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
5/16-24
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
49221
Long Description
Shaft Collar; 2.188" Bore; Not Threaded; 3.5" Outside Diameter; 0.625" Width; Stainless Steel; Two Piece Split Recessed Screw
Bore
2.188 Inch | 55.575 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh