

REXNORD
REXNORD
612 D1IN 1KW PA 612-655112
REXNORD REXNORD
Description
612 D1IN 1KW PA 612-655112 SPLIT COLLAR ; POR
Shaft Collar; 1" Bore; Not Threaded; 1.77" Outside Diameter; 0.55" Width; Polyamide; Two Piece Split Recessed Screw
Part #
10129498
BDI #
24109199
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/612-D1IN-1KW-PA-612-655112/p/24109199
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.025
EAN
0793699671643
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Polyamide
Split or Solid Description
Two Piece Split Recessed Screw
Set Screw
No
Keyway Yes/No
Yes
Other Features
Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.rexnord.com
Manufacturer Internal Number
10129498
Weight / LBS
0.05
Long Description
Shaft Collar; 1" Bore; Not Threaded; 1.77" Outside Diameter; 0.55" Width; Polyamide; Two Piece Split Recessed Screw
Width
0.55 Inch | 13.97 Millimeter
Outside Diameter
1.77 Inch | 44.958 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh