LINKBELT
LINKBELT
B428SC
LINKBELT LINKBELT
Description
B428SC SET COLLAR KIT ; POR FOR SPHERICAL ROLLER BEARING
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; Shaft Collar Kit; Contains Steel Solid Collar; For Spherical Roller Bearing
Part #
2001878
BDI #
572325
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/B428SC/p/572325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.454
EAN
0698210028398
Product Group - BDI
B02222
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1
Product Detail
Shaft Collar Kit
Product Specification
Set Screw; One Piece Solid; Steel Material
Long Description
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; Shaft Collar Kit; Contains Steel Solid Collar; For Spherical Roller Bearing