CLIMAX METAL
CLIMAX METAL
C-250
CLIMAX METAL CLIMAX METAL
Description
C-250 SET SCREW COLLAR ; 2-1/2" BORE ZNC PLTD STL
2-1/2" Bore; Shaft Collar; Steel; 3-1/2" Outside Diameter; 1" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Part #
C-250
BDI #
194308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-250/p/194308
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
EAN
0044861010914
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
Inch - Metric
Inch
Long Description
2-1/2" Bore; Shaft Collar; Steel; 3-1/2" Outside Diameter; 1" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Outside Diameter
3.5 Inch | 88.9 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh