

WHITTET-HIGGINS
WHITTET-HIGGINS
CC-22S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CC-22S CLAMP LOCK COLLAR ; STAINLESS STEEL SINGLE SPLIT W/SCREW
1-3/8" Bore; Shaft Collar; Stainless Steel; 2-1/4" Outside Diameter; 9/16" Width; 1/4-28 Clamp Screw Size; One Piece Split
Part #
CC-22S
BDI #
968216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CC-22S/p/968216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.17
EAN
0751968822202
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
1/4-28
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.38
Long Description
1-3/8" Bore; Shaft Collar; Stainless Steel; 2-1/4" Outside Diameter; 9/16" Width; 1/4-28 Clamp Screw Size; One Piece Split
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh