

BOSTON GEAR
BOSTON GEAR
CSSC37-16
BOSTON GEAR BOSTON GEAR
Description
CSSC37-16 CLAMPING COLLAR ; NON-RETURNABLE THREADED
Shaft Collar; 3/8-16 Threaded; 1-1/16" Outside Diameter; 5/16" Width; Stainless Steel; One Piece Split Threaded Recessed Screw
Part #
49269
BDI #
170338
Details
80.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSSC37-16/p/170338
Your Price
$ 80.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.032
EAN
0781711492697
Product Group - BDI
M02194
Bore Threaded
3/8-16
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
6-32
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49269
Long Description
Shaft Collar; 3/8-16 Threaded; 1-1/16" Outside Diameter; 5/16" Width; Stainless Steel; One Piece Split Threaded Recessed Screw
Bore
0 Inch | 0 Millimeter
Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh